- Series 535 Single Cup
- 4 3/8" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Series | 535 |
| I.D. | N/A |
| Tolerance | Precision |
| Cone Width | N/A |
| Cup Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Enclosure | N/A |
| O.D. | 4.375 in |
| Weight | 1.839 LB |
| EAN or UPC | 53893050638 |

