- Tapered Roller Bearing Set
- 3" ID x 5.511" OD x 1 7/16" Wide
- Class 0
| Cone/Cup | Cup/Cone |
| K Factor | 1.45 |
| Cup Width | 1.125 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.4212 in |
| Series | 575 |
| One-Row Radial Rating C90 | 11200 lbf |
| O.D. | 5.511 in |
| Static Load Rating [Max] | 65400 lbf |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 5.24 in |
| Assembly | TS |
| I.D. | 3 in |
| Weight | 5.381 LB |
| EAN or UPC | 53893060293 |

