- Tapered Roller Bearing Set
- 3 3/4" ID x 5 13/16" OD x 1.4062" Wide
- Class 2 (Standard)
| Assembly | TS |
| Static Load Rating [Max] | 71600 lbf |
| Cup Width | 1.0312 in |
| One-Row Radial Rating C90 | 11700 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| End Play | 0.006 in |
| Housing Shoulder Diameter | 5.59 in |
| Tolerance | Class 2 (Standard) |
| O.D. | 5.8125 in |
| Cone Width | 1.43 in |
| Cone/Cup | Cup/Cone |
| Series | 595 |
| I.D. | 3 3/4 in |
| K Factor | 1.32 |
| Weight | 9.614 LB |
| EAN or UPC | 53893066691 |

