- 6500 Series Single Cone
- 3 1/4" Straight Bore
- 2.1690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 2.169 in |
| Origin | Cones |
| Material | Steel |
| O.D. | N/A |
| Series | 6500 |
| I.D. | 3 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Weight | 8.483 LB |
| EAN or UPC | 53893149110 |

