- Tapered Roller Bearing Set
- 4.3438" ID x 6 3/4" OD x 1.3386" Wide
- Class 0
| Series | 67000 |
| Tolerance | Class 0 (High-Precision) |
| Cup Width | 0.9948 in |
| Static Load Rating [Max] | 60300 lbf |
| K Factor | 1.24 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 4.3438 in |
| Housing Shoulder Diameter | 6.46 in |
| Assembly | TS |
| Cone Width | 1.1875 in |
| O.D. | 6.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 10600 lbf |
| Weight | 5.621 LB |
| EAN or UPC | 53893367279 |

