- Series 67800 Double Cup
- 10 1/2" OD x 3 5/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Origin | Cups |
| Enclosure | N/A |
| Series | 67800 |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Tolerance | Precision |
| Cone Width | N/A |
| Material | Steel |
| Special Features | w/Oil Holes and Groove |
| O.D. | 10.5 in |
| Cup Width | 3.3125 in |
| I.D. | N/A |
| Weight | 13.87 LB |
| EAN or UPC | 53893372716 |

