- 3.003" Shaft Diameter
- 3.751" Housing Bore
- 0.570" Width
- Special Construction
- Internal
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.751 in |
| Lip Style | Internal |
| Lip Type | Special Construction |
| Inch/Metric | Inch |
| Construction | Special |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 3.003 in |
| Case Construction | Special Construction |
| Spring Material | N/A |
| Weight | 2.5 LB |

