- 74000 Series Single Cone
- 5.1181" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore w/ Keyway |
| Series | 74000 |
| Tolerance | Standard |
| Cup Width | N/A |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Width | 1 7/8 in |
| Origin | Cones |
| I.D. | 5.1181 in |
| Radial Rating | 20617.5 lbf |
| K Factor | 1.19845 |
| Cone Type | Single Cone |
| Weight | 11.217 LB |
| EAN or UPC | 53893392158 |

