- 74000 Series Single Cone
- 5 3/8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore w/ Keyway |
| K Factor | 1.19845 |
| Cup Width | N/A |
| Cone Width | 1 7/8 in |
| Enclosure | Open |
| I.D. | 5 3/8 in |
| Cone Type | Single Cone |
| Material | Steel |
| O.D. | N/A |
| Tolerance | Standard |
| Origin | Cones |
| Series | 74000 |
| Radial Rating | 20617.5 lbf |
| Bearing Type | Single Cone |
| Weight | 10.172 LB |
| EAN or UPC | 53893393384 |

