- Tapered Roller Bearing Set
- 4 1/8" ID x 7 1/8" OD x 1 7/8" Wide
- Class 0
| O.D. | 7.125 in |
| Housing Shoulder Diameter | 6.61 in |
| I.D. | 4 1/8 in |
| Cup Width | 1 1/2 in |
| Cone Width | 1.89 in |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 18700 lbf |
| Series | 775 |
| K Factor | 1.51 |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 111000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Assembly | TS |
| Tolerance | Class 0 (High-Precision) |
| Weight | 11.078 LB |
| EAN or UPC | 53893089720 |

