- Tapered Roller Bearing Set
- 5 3/4" ID x 9 1/2" OD x 2 1/4" Wide
- Class 0
| Cup Width | 1.75 in |
| Cone Width | 2.23 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 182000 lbf |
| Series | 82000 |
| Housing Fillet Radius [Max] | 0.13 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Assembly | TS |
| I.D. | 5 3/4 in |
| Housing Shoulder Diameter | 8.9 in |
| One-Row Radial Rating C90 | 27800 lbf |
| Tolerance | Class 0 (High-Precision) |
| O.D. | 9.5 in |
| K Factor | 1.32 |
| Weight | 22.18 LB |
| EAN or UPC | 53893412849 |

