- 3.437" Shaft Diameter
- 4.626" Housing Bore
- 0.468" Width
- Single Lip w/o Spring
- External
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Housing Bore Dia. | 4.626 in |
| Construction | 8S |
| Surface Speed [Nom] | 750 ft/min |
| Spring Material | None |
| Pressure | 0 psi |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 3.437 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Style | External |
| Weight | 0.25 LB |

