- 855 Series Single Cone
- 3 7/8" Straight Bore
- 2.2650" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Enclosure | Open |
| Series | 855 |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 3 7/8 in |
| Tolerance | Precision |
| O.D. | N/A |
| Cone Width | 2.265 in |
| Weight | 10.174 LB |
| EAN or UPC | 53893097824 |

