- Tapered Roller Bearing Set
- 3 7/8" ID x 7 1/2" OD x 7/8" Wide
- Class 0
| Housing Shoulder Diameter | 6.85 in |
| Static Load Rating [Max] | 142000 lbf |
| O.D. | 7.5 in |
| Cone Width | 2.265 in |
| Cup Width | 1 3/4 in |
| Assembly | TSF |
| K Factor | 1.74 |
| One-Row Radial Rating C90 | 24700 lbf |
| Tolerance | Class 0 (High-Precision) |
| Series | 855 |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3 7/8 in |
| Cone/Cup | Cup/Cone |
| Weight | 16.167 LB |
| EAN or UPC | 53893097862 |

