- 86000 Series Single Cone
- 6.6929" Straight Bore
- 1 13/16" Wide
- 0.190" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.190 in |
| O.D. | N/A |
| Material | Steel |
| I.D. | 6.6929 in |
| Cone Type | Single Cone |
| Cone Width | 1 13/16 in |
| Series | 86000 |
| Origin | Cones |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Weight | 11.095 LB |
| EAN or UPC | 53893424477 |

