- Tapered Roller Bearing Set
- 5 3/4" ID x 10 9/16" OD x 2 15/16" Wide
- Class 2 (Standard)
| Cup Width | 2 1/4 in |
| Static Load Rating [Max] | 263000 lbf |
| One-Row Radial Rating C90 | 42300 lbf |
| Cone Width | 2 15/16 in |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 1/4 in |
| K Factor | 1.51 |
| Housing Shoulder Diameter | 9.82 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Series | 107000 |
| Assembly | TS |
| O.D. | 10.5625 in |
| Cone/Cup | Cup/Cone |
| I.D. | 5 3/4 in |
| Weight | 84.37 LB |
| EAN or UPC | 53893470924 |

