- 210000 Series Double Cone
- 7" Straight Bore
- 4 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 210000 |
| Bearing Type | Double Cone |
| I.D. | 7 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Radial Rating | 38724.2 lbf |
| Cup Width | N/A |
| Enclosure | Open |
| K Factor | 1.520284 |
| Cone Width | 4.25 in |
| Cone Type | Double Cone |
| Tolerance | Standard |
| Material | Steel |
| Weight | 61.15 LB |
| EAN or UPC | 53893509310 |

