- 243000 Series Single Cone
- 19 5/8" Straight Bore
- 3 3/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| I.D. | 19 5/8 in |
| Material | Steel |
| Origin | Cones |
| Series | 243000 |
| Cone Width | 3.1875 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Tolerance | Precision |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 87.04 LB |
| EAN or UPC | 53893545233 |

