- 542000 Series Single Cone
- 22" Straight Bore
- 3" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Radial Rating | 79964.4 lbf |
| Series | 542000 |
| I.D. | 22 in |
| K Factor | 1.148233 |
| O.D. | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 3 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Standard |
| Enclosure | Open |
| Cup Width | N/A |
| Weight | 125.925 LB |
| EAN or UPC | 53893643687 |

