- 560000 Series Single Cone
- 6 1/2" Straight Bore
- 3" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 560000 |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Width | 3 in |
| Radial Rating | 51890 lbf |
| Origin | Cones |
| Bearing Type | Single Cone |
| I.D. | 6 1/2 in |
| K Factor | 1.260544 |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| Tolerance | Standard |
| O.D. | N/A |
| Weight | 36.506 LB |
| EAN or UPC | 53893647043 |

