- Timken TDO assembly
- consists of 2-EE640192 cone, 1-640261CD cup and 1 -X1S-640192 spacer .064" E.P.
- Standard Tolerance
| K Factor | 1.9 |
| Tolerance | Standard |
| Assembly | TDO |
| O.D. | 26 in |
| Series | 640000 |
| I.D. | 19 1/4 in |
| Static Load Rating [Max] | 2.06e+006 lbf |
| End Play | 0.064 in |
| Weight | 425.52 LB |
| EAN or UPC | 53893657233 |

