- Tapered Roller Bearing Set
- 18" ID x 26" OD x 3.5937" Wide
- Class 3
| Cup Width | 2.4687 in |
| Static Load Rating [Max] | 816000 lbf |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 1.56 |
| Cone Width | 3 3/8 in |
| One-Row Radial Rating C90 | 101000 lbf |
| Series | 737000 |
| I.D. | 18 in |
| Shaft Fillet Radius [Max] | 0.410 in |
| Housing Shoulder Diameter | 24.33 in |
| Assembly | TS |
| Tolerance | Class 3 (Precision) |
| O.D. | 26 in |
| Weight | 207.93 LB |
| EAN or UPC | 53893675053 |

