- Tapered Roller Bearing Set
- 20" ID x 29" OD x 3 1/2" Wide
- Class 2 (Standard)
| I.D. | 20 in |
| Cone Width | 3.2188 in |
| One-Row Radial Rating C90 | 99100 lbf |
| Static Load Rating [Max] | 772000 lbf |
| Cone/Cup | Cup/Cone |
| Cup Width | 2 1/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Class 2 (Standard) |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.23 |
| Housing Shoulder Diameter | 27.28 in |
| O.D. | 29 in |
| Series | 980000 |
| Weight | 244.122 LB |
| EAN or UPC | 53893720074 |

