Timken Co.
FSAF22217L FLOP
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105011688
- 3.1875" Shaft, 3.75" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Shaft Dia. | 3.1875 in |
| Bolt Hole Spacing | 10 7/16 in |
| Housing Construction | 2 Piece |
| Lock Nut | AN17 |
| Bolt Hole Size | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Shaft Diameter - Large End | 3 15/16 in |
| Bearing Design | Float Open (FLOP) |
| Lubrication | Relubricatable |
| Base Height | 1 1/4 in |
| Lock Washer | W17 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 1/2 in |
| Bolt Size | 5/8 in |
| Housing No. | FSAF217 |
| Static Load Rating [Max] | 72400 lbf |
| Dynamic Load Rating | 57300 lbf |
| Housing Height | 7 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Stabilizing Ring | SR-17-14 |
| Bolt Hole Length | 2 1/8 in |
| Locking Device | Press Fit |
| Adapter Assembly | N/A |
| End Type | Open End |
| Overall Width | 4 15/16 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Base Length | 13 in |
| Bearing Insert | 22217 |
| Triple Seal |
LER63 LER89 |
| Bearing Type | Spherical Roller Bearing |
| Shaft Diameter - Small End | 3 3/16 in |
| Series | SAF222 Series |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Weight | 43.0 LB |
