Timken Co.
FSAF22517L FLOP
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101776191
- 2.9375" Shaft, 3.75" Base to Center, Triple Ring Seals, Adapter Mount, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Seal Type | Triple Ring Seals |
| Triple Seal | LER53 |
| Bolt Size | 5/8 in |
| Adapter Assembly | SNW-17 |
| Lock Nut | AN17 |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Stabilizing Ring | SR-17-14 |
| Bearing Design | Float Open (FLOP) |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating [Max] | 72400 lbf |
| Housing Height | 7 1/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 11 in |
| Overall Width | 4 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 13 in |
| Base Height | 1 1/4 in |
| Housing No. | FSAF517 |
| Series | SAF225 Series |
| Bearing Insert | 22217K |
| Bolt Hole Spacing | 10 7/16 in |
| Inch/Metric | Inch |
| Base Width | 3 1/2 in |
| Dynamic Load Rating | 57300 lbf |
| Bolt Hole Length | 2 1/8 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Size | 2 1/8 in |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Lock Washer | W17 |
| Shaft Dia. | 2.9375 in |
| End Type | Open End |
| Weight | 40.0 LB |
| EAN or UPC | 87796039841 |
