Timken Co.
FSAF22518L FLCL
SAF225 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101800860
- 3.1875" Shaft, 4" Base to Center, Triple Ring Seals, Adapter Mount, Float Closed (FLCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Housing Height | 7 3/4 in |
| Dynamic Load Rating | 68100 lbf |
| Base Height | 1 1/2 in |
| Static Load Rating [Max] | 87800 lbf |
| Series | SAF225 Series |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Base Length | 13 3/4 in |
| Bearing Design | Float Closed (FLCL) |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Bolt Hole Size | 2 1/8 in |
| Bolt Holes | 4 |
| Base Width | 3 7/8 in |
| Bolt Size | 5/8 in |
| Lock Washer | W18 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 11 in |
| Stabilizing Ring | SR-18-15 |
| Lock Nut | AN18 |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Adapter Assembly | SNW-18 |
| End Type | Closed End |
| Shaft Dia. | 3.1875 in |
| Locking Device | Adapter Mounted |
| Overall Width | 6 1/4 in |
| Housing No. | FSAF518 |
| Bearing Insert | 22218K |
| Housing Construction | 2 Piece |
| Triple Seal | LER69 |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Triple Ring Seals |
| Weight | 49.0 LB |
| EAN or UPC | 87796039940 |
