Timken Co.
FSAFS22517L FLOP
SAF225 Series Steel 4-Bolt Spherical Roller Pillow Block
Item #105011185
- 2.9375" Shaft, 3.75" Base to Center, Triple Ring Seals, Adapter Mount, Float Open (FLOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Height | 7 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 13 in |
| Housing Material | Steel |
| Base Height | 1 1/4 in |
| Housing Construction | 2 Piece |
| Series | SAF225 Series |
| Base Width | 3 1/2 in |
| Bearing Design | Float Open (FLOP) |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Hole Spacing | 10 7/16 in |
| Bolt Holes | 4 |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.9375 in |
| Seal Type | Triple Ring Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 40.0 LB |
