- Premium Rail Grease
- 120 lb Keg
- NLGI 1.5
| Container Type | Keg |
| Dropping Point | 356 °F |
| Temperature Range [Max] | 250 °F |
| Color | Amber |
| Container Size | 120 lb |
| Color Code | Amber |
| NLGI No. | 1.5 |
| ASTM Drop Point | 356 °F |
| Thickener Type | Lithium Calcium Soap |
| Temperature Range [Min] | -40 °F |
| Weight | 120.001 LB |
| EAN or UPC | 53893939230 |

