- Mill Grease
- 3400 lb Bulk Bin
- NLGI 2
applications
- Steel mills
- Paper mills
- Aluminum mills
- Foundries
- Power plants
- Offshore rigs
- Marine applications
| Container Type | Bulk Bin |
| Color Code | Tan |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 2 |
| Dropping Point | 572 °F |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Temperature Range [Max] | 400 °F |
| Flash Point | 437 °F |
| Container Size | 3400 lb |
| Base Oil | Paraffinic |
| Color | Tan |
| ASTM Drop Point | 572 °F |
| Water-Resistant | Excellent |
| Temperature Range [Min] | -40 °F |
| Weight | 3400.0 LB |
| EAN or UPC | 53893978512 |

