- HH221400 Series Single Cone
- 3.9360" Straight Bore
- 2.2650" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Series | HH221400 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Material | Steel |
| I.D. | 3.936 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Width | 2.265 in |
| Tolerance | Precision |
| Origin | Cones |
| Bearing Type | Single Cone |
| Weight | 11.994 LB |
| EAN or UPC | 53893795522 |

