- HH224300 Series Single Cone
- 4 1/2" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | HH224300 |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| I.D. | 4 1/2 in |
| Radial Rating | 36689.3 lbf |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Width | 2 5/8 in |
| K Factor | 1.793468 |
| Shaft Fillet Radius [Max] | 0.280 in |
| O.D. | N/A |
| Cup Width | N/A |
| Tolerance | Standard |
| Weight | 16.63 LB |
| EAN or UPC | 53893518756 |

