- Tapered Roller Bearing Set
- 5 3/4" ID x 9 5/16" OD x 2 1/4" Wide
- Class 2 (Standard)
| Cone Width | 2.23 in |
| O.D. | 9.3125 in |
| Static Load Rating [Max] | 210000 lbf |
| End Play | 0.01 in |
| Assembly | TS |
| Cup Width | 1 3/4 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 1.83 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 8.82 in |
| I.D. | 5 3/4 in |
| One-Row Radial Rating C90 | 32200 lbf |
| Series | HM231100 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 44.69 LB |
| EAN or UPC | 53893524467 |

