- HM252300 Series Single Cone
- 10" Straight Bore
- 3.1410" Wide
- 0.270" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Width | 3.141 in |
| Cone Type | Single Cone |
| I.D. | 10 in |
| Enclosure | Open |
| Cup Width | N/A |
| Series | HM252300 |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.270 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Weight | 66.7 LB |
| EAN or UPC | 53893556451 |

