- Tapered Roller Bearing Set
- 9" ID x 14" OD x 2 3/4" Wide
- Class 2 (Standard)
| Cup Width | 2 in |
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. | 14 in |
| K Factor | 1.24 |
| One-Row Radial Rating C90 | 54300 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | HM746600 |
| Cone/Cup | Cup/Cone |
| Assembly | TS |
| Housing Shoulder Diameter | 13.34 in |
| Cone Width | 2.75 in |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 380000 lbf |
| I.D. | 9 in |
| Weight | 111.75 LB |
| EAN or UPC | 53893679914 |

