- Tapered Roller Bearing Set
- 1 3/4" ID x 3 1/2" OD x 1 3/16" Wide
- Class 0
| O.D. | 3.5 in |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 6140 lbf |
| I.D. | 1 3/4 in |
| Series | HM803100 |
| Cone Width | 1.1563 in |
| K Factor | 1.07 |
| Housing Shoulder Diameter | 3.35 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.9063 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 32400 lbf |
| Tolerance | Class 0 (High-Precision) |
| Weight | 1.947 LB |
| EAN or UPC | 53893691565 |

