- Tapered Roller Bearing Set
- 1 7/16" ID x 3" OD x 1.1563" Wide
- Class 0
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 5030 lbf |
| Cone Width | 1 1/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.07 |
| Housing Shoulder Diameter | 2.87 in |
| I.D. | 1 7/16 in |
| Cone/Cup | Cup/Cone |
| Assembly | TS |
| Series | HM89400 |
| Static Load Rating [Max] | 26700 lbf |
| O.D. | 3 in |
| Tolerance | Class 0 (High-Precision) |
| Cup Width | 0.9063 in |
| Weight | 1.428 LB |
| EAN or UPC | 53893433707 |

