- Series HM911200 Single Cup
- 5 1/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 5.125 in |
| Origin | Cups |
| Cup Width | 15/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Tolerance | Precision |
| I.D. | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Series | HM911200 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Weight | 1.567 LB |
| EAN or UPC | 53893705309 |

