- Tapered Roller Bearing Set
- 7.874" ID x 11.811" OD x 2.5591" Wide
- Class 0
| Tolerance | Class 0 (High-Precision) |
| Cone Width | 2.4409 in |
| Assembly | TS |
| Housing Shoulder Diameter | 11.37 in |
| Static Load Rating [Max] | 287000 lbf |
| K Factor | 1.12 |
| Series | HM840400 |
| I.D. | 7.874 in |
| Cup Width | 2.0079 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | 11.811 in |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.1 in |
| One-Row Radial Rating C90 | 39700 lbf |
| Weight | 34.97 LB |
| EAN or UPC | 53893699509 |

