- Tapered Roller Bearing Set
- 4.5276" ID x 6.496" OD x 0.4921" Wide
- Class 2 (Standard)
| Cup Width | 0.8268 in |
| O.D. | 6.496 in |
| I.D. | 4.5276 in |
| Assembly | TSF |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 8620 lbf |
| K Factor | 1.27 |
| Series | LM722900 |
| Static Load Rating [Max] | 55100 lbf |
| Cone Width | 1.063 in |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter | 6.3 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Weight | 4.021 LB |
| EAN or UPC | 53893671765 |

