- Tapered Roller Bearing Set
- 2.7559" ID x 4.331" OD x 0.8268" Wide
- Class 2 (Standard)
| Cone Width | 0.7874 in |
| Assembly | TS |
| Series | JP7000 |
| Static Load Rating [Max] | 25200 lbf |
| Housing Shoulder Diameter | 4.15 in |
| Housing Fillet Radius [Max] | 0.08 in |
| O.D. | 4.331 in |
| K Factor | 1.27 |
| Cone/Cup | Cup/Cone |
| I.D. | 2.7559 in |
| One-Row Radial Rating C90 | 4940 lbf |
| Tolerance | Class 2 (Standard) |
| Cup Width | 0.6102 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Weight | 1.599 LB |
| EAN or UPC | 53893150130 |

