
- 1/8" Thick Hardened Tongued Washer
- 0.801" - 0.816" ID
- 1.423" OD
Outside Dia. | 1.423 in |
Thickness [Min] | 0.125 in |
I.D. Range | 0.8010" to 0.8160" |
Weight | 0.057 LB |
EAN or UPC | 53893436906 |

Outside Dia. | 1.423 in |
Thickness [Min] | 0.125 in |
I.D. Range | 0.8010" to 0.8160" |
Weight | 0.057 LB |
EAN or UPC | 53893436906 |