- 3/8" Thick Hardened Tongued Washer
- 5.582" - 5.617" ID
- 7.485" OD
| I.D. Range | 5.5820" to 5.6170" |
| Thickness [Min] | 0.375 in |
| Outside Dia. | 7.485 in |
| Weight | 2.32 LB |
| EAN or UPC | 53893437118 |
| I.D. Range | 5.5820" to 5.6170" |
| Thickness [Min] | 0.375 in |
| Outside Dia. | 7.485 in |
| Weight | 2.32 LB |
| EAN or UPC | 53893437118 |