- L555200 Series Single Cone
- 11" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 11 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 7/8 in |
| Series | L555200 |
| K Factor | 1.453261 |
| Origin | Cones |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Radial Rating | 29697.7 lbf |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Weight | 22.906 LB |
| EAN or UPC | 53893646671 |

