- Tapered Roller Bearing Set
- 13" ID x 16 3/8" OD x 1 7/8" Wide
- Class 3
| K Factor | 1.17 |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Cone Width | 1 7/8 in |
| I.D. | 13 in |
| Static Load Rating [Max] | 266000 lbf |
| Shaft Fillet Radius [Max] | 1/2 in |
| Housing Shoulder Diameter | 15.83 in |
| One-Row Radial Rating C90 | 27700 lbf |
| O.D. | 16.375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 3 (Precision) |
| Series | L860000 |
| Cup Width | 1 3/8 in |
| Weight | 65.41 LB |
| EAN or UPC | 53893701820 |

