- LM122900 Series Single Cone
- 4 1/2" Straight Bore
- 1 3/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 4 1/2 in |
| Cone Type | Single Cone |
| Cone Width | 1 3/8 in |
| K Factor | 2.094214 |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Enclosure | Open |
| Material | Special Steel |
| O.D. | N/A |
| Origin | Cones |
| Radial Rating | 10950.6 lbf |
| Series | LM122900 |
| Shaft Fillet Radius [Max] | 0.130 in |
| Weight | 3.274 LB |
| EAN or UPC | 53893479132 |

