- Tapered Roller Bearing Set
- 0.8656" ID x 1.810" OD x 0.61" Wide
- Class 0
| I.D. | 0.8656 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | 1.81 in |
| Cone Width | 0.655 in |
| K Factor | 1.91 |
| One-Row Radial Rating C90 | 1760 lbf |
| Cup Width | 0.475 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 7930 lbf |
| Housing Fillet Radius [Max] | 0.05 in |
| Assembly | TS |
| Tolerance | Class 0 (High-Precision) |
| Series | LM12700 |
| Housing Shoulder Diameter | 1.67 in |
| Weight | 0.303 LB |
| EAN or UPC | 53893176833 |

