- Tapered Roller Bearing Set
- 1 1/2" ID x 2 9/16" OD x 0.71" Wide
- Class 2 (Standard)
| K Factor | 1.76 |
| Cup Width | 0.55 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| One-Row Radial Rating C90 | 2620 lbf |
| Static Load Rating [Max] | 13600 lbf |
| Cone Width | 0.72 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 1 1/2 in |
| Housing Shoulder Diameter | 2.44 in |
| Cone/Cup | Cup/Cone |
| O.D. | 2.5625 in |
| Series | LM29700 |
| Housing Fillet Radius [Max] | 0.05 in |
| Assembly | TS |
| Weight | 1.083 LB |
| EAN or UPC | 53893803869 |

