- Series LM330400 Single Cup
- 8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cup Width | 1 3/8 in |
| Series | LM330400 |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 8 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Weight | 2.987 LB |
| EAN or UPC | 53893598543 |

