- Tapered Roller Bearing Set
- 3.621" ID x 5 5/8" OD x 1.1811" Wide
- Class 0
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | 1.1811 in |
| Assembly | TS |
| O.D. | 5.625 in |
| Housing Shoulder Diameter | 5.43 in |
| I.D. | 3.621 in |
| Cup Width | 0.8661 in |
| K Factor | 1.22 |
| Shaft Fillet Radius [Max] | 0.140 in |
| One-Row Radial Rating C90 | 8830 lbf |
| Tolerance | Class 0 (High-Precision) |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 53900 lbf |
| Series | LM718900 |
| Weight | 3.813 LB |
| EAN or UPC | 53893669779 |

