- Series LM742700 Double Cup
- 11 1/4" OD x 3" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Cup Type | Double Cup |
| Material | Steel |
| Tolerance | Precision |
| Cone Width | N/A |
| O.D. | 11.25 in |
| Series | LM742700 |
| Cup Width | 3 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. Type | Straight |
| Special Features | w/Oil Holes and Groove |
| Weight | 12.81 LB |
| EAN or UPC | 53893676753 |

